Shop ARMSTRONG
See all product information
Create Account
Ultima High-NRC, PK6
- Mfr # 1943
- Zoro # G723726833
product price:Â
$
349.99
/pk of 6, $58.33/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Light Reflectance
87 %
Ceiling Attenuation Class
35
Series
Ultima
Edge Type
Square Lay-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1943
- Zoro #
- G723726833
- UPC #
- 888264311823
- Country of Origin
- United States
- Item
- Ultima High-NRC
- Light Reflectance
- 87 %
- Ceiling Attenuation Class
- 35
- Series
- Ultima
- Edge Type
- Square Lay-In
- Noise Reduction Coefficient
- 0.8
- Fire Retardant Class
- Class A
- Standards
- ASTM E1264-98, ASTM E1477-98, UL
- Features
- Bioblock, Build America Buy America Act Compliant, Fastsize, Fog, Humiguard Plus, Impact Resistance, Made In Usa Of Domestic And Global Content, Scratch Resistance, Soil Resistance, Sustain Ceiling, Total Acoustics, Washability
- Resistance Properties
- Bacteria, Humidity, Impact Resistant, Mildew, Mold, Sag, Scratch Resistant, Soil Resistant
- Texture
- Fine
- Coverage
- 48 sq ft
- Application
- Healthcare, Office, School/Classrooms
- Color
- White
- Recycled Content
- 87 %
- Material
- Mineral Fiber
- Shell Material
- Mineral Fiber
- Wire Color
- White
- Traction Material
- Mineral Fiber
Dimensions
- Overall Width
- 24 in
- Overall Length
- 48 in
- Grid Size
- 15/16 in
- Thickness
- 7/8 in
- Wire Rope Length
- 48 in
- Length
- 48 in
- Fits Chest Size
- Bioblock, Build America Buy America Act Compliant, Fastsize, Fog, Humiguard Plus, Impact Resistance, Made In Usa Of Domestic And Global Content, Scratch Resistance, Soil Resistance, Sustain Ceiling, Total Acoustics, Washability
Description
Ultima High-NRC, Edge Type Square Lay-In, Grid Size 15/16 in, Overall Length 48 in, Overall Width 24 in, Ceiling Attenuation Class 35, Fire Retardant Class Class A, Light Reflectance 87 Percent, Noise Reduction Coefficient 0.8, Recycled Content 87 Percent, Texture Fine, Application Healthcare, Office, School/Classrooms, Color White, Coverage 48 sq ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.