Zoro Homepage

Union Kit, 1/2 Sweat, 150 psi, LF Bronze, PK2

  • Mfr # LF 1/2" SWEAT UNION HARDWARE KIT

  • Zoro # G8509776


product price: $58.69
/pk 2, $29.35/ea

Key Features

Includes
(2) Gaskets, Union
Material
Lead Free Bronze
Type
Sweat
Pipe Size (In.)
1/2 Sweat
Compatible Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF 1/2" SWEAT UNION HARDWARE KIT
Zoro #
G8509776
UPC #
672807403812
Country of Origin
United States

Dimensions

Pipe Size (In.)
1/2 Sweat
Compatible Pipe Size
1/2 in
For Pump Connection Diameter
1 1/4 in
For Pipe Diameter
1/2 in

Details

Item
Flange
Includes
(2) Gaskets, Union
Material
Lead Free Bronze
Type
Sweat
Compatible with Brand
Armstrong
Flange to Pipe Connection Type
Sweat
For Use With Potable Systems
Yes
Flange Material
Lead Free Bronze
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Manufacturer Model Number
ASTRO 220SSU, ASTRO 225SSU
Product Type
Union
Number of Unions Included
2
Gasket Material
EPDM
For Pump Connection Standard
NPSM
For Pipe Connection Standard
Sweat
Union Material
Bronze
Operating Pressure - Maximum
150 psi
Compatible Manufacturer Part Number
ASTRO 220SSU, ASTRO 225SSU
Compatible Manufacturer Model Number
ASTRO 220SSU, ASTRO 225SSU

Description

Flange, Compatible with Brand Armstrong, Compatible Pipe Size 1/2 in, Compatible with Manufacturer Model Number ASTRO 220SSU, ASTRO 225SSU, For Use With Potable Systems Yes, Includes (2) Gaskets, Union, Union Material Bronze, Compatible with Pump Type In-Line Circulating Pumps, Gasket Material EPDM, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.