Zoro Homepage

Union Set, FNPT, 0.5 in, EPDM, 150 psi

  • Mfr # 810120-223

  • Zoro # G204851467


product price: $80.85
/ea
Free Shipping & Returns

Key Features

Includes
Flange, Gasket
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Brand
Armstrong
For Pipe Connection Standard
FNPT
Operating Pressure - Maximum
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810120-223
Zoro #
G204851467
UPC #
672807282103
Country of Origin
China

Dimensions

For Pipe Diameter
1/2 in
For Pump Connection Diameter
1 1/4 in

Details

Item
Union Set
Includes
Flange, Gasket
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Brand
Armstrong
For Pipe Connection Standard
FNPT
Operating Pressure - Maximum
150 psi
Number of Unions Included
2
For Pump Connection Standard
NPSM
Compatible with Manufacturer Model Number
ASTRO 220SSU, ASTRO 225SSU
Union Material
Bronze
Gasket Material
EPDM
Product Type
Union
Compatible Manufacturer Model Number
ASTRO 220SSU, ASTRO 225SSU
Compatible Manufacturer Part Number
ASTRO 220SSU, ASTRO 225SSU

Description

Union Set, Compatible with Brand Armstrong, For Use with Mfr Model Number ASTRO 220SSU, ASTRO 225SSU, Includes Flange, Gasket, Union Material Bronze, Compatible with Pump Type In-Line Circulating Pumps, Gasket Material EPDM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.