Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Composition Tile, 45sq ft, Sndft Wht

  • Mfr # 51858031

  • Zoro # G6143672


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Length
12"
Thickness
1/8"
Material
Vinyl
Finish
Smooth
Coverage Area
45 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51858031
Zoro #
G6143672
UPC #
-
Country of Origin
United States

Dimensions

Length
12"
Thickness
1/8"
Width
12"
Manufacturers Warranty Length
5 yr
Tile Width
12 in
Tile Length
12 in
Tile Thickness
1/8 in
Tile Length - Maximum
12 in

Details

Color
Sandrift White
Material
Vinyl
Finish
Smooth
Coverage Area
45 sq ft
Item
Vinyl Floor Tiles
Collection
Standard Excelon
Installation Method
Liquid Adhesive
Face Treatment
Smooth
Edge Shape
Square
Pattern
Standard Excelon Imperial Texture
Standards
ASTM, ISO 10595

Description

Vinyl Floor Tiles, Color Sandrift White, Material Vinyl, Finish Smooth, Coverage Area 45 sq ft, Standards ASTM, ISO 10595, Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.