Zoro Homepage

Vinyl Composition Tile, 45sq.ft, Whte, PK45

  • Mfr # 51811031

  • Zoro # G6198656


product price: $89.69
/pk 45, $1.99/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Finish
Smooth
Coverage Area
45 sq ft
Manufacturers Warranty Length
5 yr
Installation Method
Liquid Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51811031
Zoro #
G6198656
UPC #
-
Country of Origin
United States

Dimensions

Size
12 in
Manufacturers Warranty Length
5 yr
Tile Thickness
1/8 in
Tile Length
12 in
Tile Width
12 in
Tile Length - Maximum
12 in

Details

Color
Antique White
Material
Vinyl
Finish
Smooth
Coverage Area
45 sq ft
Item
Vinyl Floor Tiles
Installation Method
Liquid Adhesive
Standards
ASTM, ISO 10595
Edge Shape
Square
Face Treatment
Smooth
Pattern
Standard Excelon Imperial Texture

Description

Vinyl Floor Tiles, Size 12 in, Color Antique White, Material Vinyl, Finish Smooth, Coverage Area 45 sq ft, Standards ASTM, ISO 10595, Manufacturers Warranty Length 5 yr, Package Quantity 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.