Zoro Homepage

Vinyl Floor Tiles, 12 in W, Adobe

  • Mfr # A3566061

  • Zoro # G212483773


product price: $51.65
/pk 45, $1.15/ea

Key Features

Material
Vinyl
Coverage Area
45 sq ft
Tile Thickness
1/16 ga
Tile Length
12 in
Tile Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3566061
Zoro #
G212483773
UPC #
-
Country of Origin
United States

Dimensions

Tile Thickness
1/16 ga
Tile Length
12 in
Tile Width
12 in
Tile Length - Maximum
12 in

Details

Color
Adobe
Material
Vinyl
Coverage Area
45 sq ft
Item
Vinyl Floor Tiles

Description

Vinyl Floor Tiles, Color Adobe, Material Vinyl, Coverage Area 45 sq ft, Package Quantity 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.