Vinyl Floor Tiles, 12 in W, Arcadia Beige
Mfr # AR5LA108
Zoro # G512533499
product price: $84.19
/pk 10, $8.42/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Coverage Area
29.53 sq ft
Wear Layer Thickness
12 mil
Face Treatment
Smooth
Installation Method
Liquid Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR5LA108
Zoro #
G512533499
UPC #
-
Country of Origin
United States
Dimensions
Wear Layer Thickness
12 mil
Tile Width
7 1/8 in
Tile Length
60 in
Manufacturers Warranty Length
35 yr Residential
Tile Thickness
3/16 in
Tile Length - Maximum
60 in
Details
Color
Arcadia Beige
Material
Vinyl
Coverage Area
29.53 sq ft
Item
Vinyl Floor Tiles
Face Treatment
Smooth
Installation Method
Liquid Adhesive
Pattern
Zen
Features
Describes the Coating that Adds a Polished Look to the Floor's Surface
Description
Vinyl Floor Tiles, Color Arcadia Beige, Material Vinyl, Coverage Area 29.53 sq ft, Manufacturers Warranty Length 35 yr Residential, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.