Vinyl Floor Tiles, 12 in W, Butter Pecan
Mfr # 57018031
Zoro # G912533396
product price: $288.99
/pk 45, $6.42/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Coverage Area
45 sq ft
Face Treatment
Embossed
Manufacturers Warranty Length
5 yr Commercial
Edge Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57018031
Zoro #
G912533396
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
5 yr Commercial
Tile Width
12 in
Tile Thickness
1/8 in
Tile Length
12 in
Tile Length - Maximum
12 in
Details
Color
Butter Pecan
Material
Vinyl
Coverage Area
45 sq ft
Item
Vinyl Floor Tiles
Face Treatment
Embossed
Edge Shape
Square
Installation Method
Liquid Adhesive
Pattern
Safety Zone Tile
Standards
ASTM E 648, ASTM E 662, CAN/ULC S102.2
Features
Exclusive Fast Start Factory Finish Protects the Tile During Installation and Makes Initial Maintenance Quick and Easy; Hiding Power Against Scuffs, Scratches and Abrasion
Description
Vinyl Floor Tiles, Color Butter Pecan, Material Vinyl, Coverage Area 45 sq ft, Standards ASTM E 648, ASTM E 662, CAN/ULC S102.2, Manufacturers Warranty Length 5 yr Commercial, Package Quantity 45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.