Vinyl Floor Tiles, 12 in W, Caribbean Blue
Mfr # 51821031
Zoro # G812533441
product price: $83.19
/pk 45, $1.85/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Coverage Area
45 sq ft
Installation Method
Liquid Adhesive
Standards
ASTM E 648, ASTM E 662, CAN/ULC S102.2
Edge Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51821031
Zoro #
G812533441
UPC #
-
Country of Origin
United States
Dimensions
Tile Length
12 in
Tile Width
12 in
Manufacturers Warranty Length
5 yr Commercial
Tile Thickness
1/8 in
Tile Length - Maximum
12 in
Details
Color
Caribbean Blue
Material
Vinyl
Coverage Area
45 sq ft
Item
Vinyl Floor Tiles
Installation Method
Liquid Adhesive
Standards
ASTM E 648, ASTM E 662, CAN/ULC S102.2
Edge Shape
Square
Face Treatment
Smooth
Pattern
Standard Excelon Imperial Texture
Features
High Durability Plus Abrasion and Gouge Resistance Imperial Texture Continues to be a Popular Choice for a Variety of Commercial Applications that Receive a Lot of Foot Traffic or Heavy use
Description
Vinyl Floor Tiles, Color Caribbean Blue, Material Vinyl, Coverage Area 45 sq ft, Standards ASTM E 648, ASTM E 662, CAN/ULC S102.2, Manufacturers Warranty Length 5 yr Commercial, Package Quantity 45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.