Zoro Homepage

Vinyl Floor Tiles, 12 in W, Coal Black

  • Mfr # 52144031

  • Zoro # G512533345


product price: $161.99
/pk 45, $3.60/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Coverage Area
45 sq ft
Edge Shape
Square
Pattern
Premium Excelon Stonetex
Tile Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52144031
Zoro #
G512533345
UPC #
-
Country of Origin
United States

Dimensions

Tile Length
12 in
Tile Width
12 in
Tile Thickness
1/8 in
Manufacturers Warranty Length
5 yr Commercial
Tile Length - Maximum
12 in

Details

Color
Coal Black
Material
Vinyl
Coverage Area
45 sq ft
Item
Vinyl Floor Tiles
Edge Shape
Square
Pattern
Premium Excelon Stonetex
Face Treatment
Smooth
Installation Method
Liquid Adhesive
Standards
ASTM E 648, ASTM E 662, CAN/ULC S102.2
Features
Natural Stone and a Granite-Like Appearance, Durable Stonetex Provides Design Freedom for High-Traffic Commercial Settings

Description

Vinyl Floor Tiles, Color Coal Black, Material Vinyl, Coverage Area 45 sq ft, Standards ASTM E 648, ASTM E 662, CAN/ULC S102.2, Manufacturers Warranty Length 5 yr Commercial, Package Quantity 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.