Vinyl Floor Tiles, 12 in W, Desert Dust
Mfr # 52128031
Zoro # G112533387
product price: $161.99
/pk 45, $3.60/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Coverage Area
45 sq ft
Standards
ASTM E 648, ASTM E 662, CAN/ULC S102.2
Edge Shape
Square
Pattern
Premium Excelon Stonetex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52128031
Zoro #
G112533387
UPC #
-
Country of Origin
United States
Dimensions
Tile Thickness
1/8 in
Manufacturers Warranty Length
5 yr Commercial
Tile Length
12 in
Tile Width
12 in
Tile Length - Maximum
12 in
Details
Color
Desert Dust
Material
Vinyl
Coverage Area
45 sq ft
Item
Vinyl Floor Tiles
Standards
ASTM E 648, ASTM E 662, CAN/ULC S102.2
Edge Shape
Square
Pattern
Premium Excelon Stonetex
Face Treatment
Smooth
Installation Method
Liquid Adhesive
Features
Natural Stone and a Granite-Like Appearance, Durable Stonetex Provides Design Freedom for High-Traffic Commercial Settings
Description
Vinyl Floor Tiles, Color Desert Dust, Material Vinyl, Coverage Area 45 sq ft, Standards ASTM E 648, ASTM E 662, CAN/ULC S102.2, Manufacturers Warranty Length 5 yr Commercial, Package Quantity 45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.