Vinyl Floor Tiles, 12 in W, Field Gray

  • Mfr # 51927031

  • Zoro # G512533420


product price: $83.19
/pk 45, $1.85/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Coverage Area
45 sq ft
Tile Width
12 in
Face Treatment
Smooth
Installation Method
Liquid Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51927031
Zoro #
G512533420
UPC #
-
Country of Origin
United States

Dimensions

Tile Width
12 in
Manufacturers Warranty Length
5 yr Commercial
Tile Length
12 in
Tile Thickness
1/8 in
Tile Length - Maximum
12 in

Details

Color
Field Gray
Material
Vinyl
Coverage Area
45 sq ft
Item
Vinyl Floor Tiles
Face Treatment
Smooth
Installation Method
Liquid Adhesive
Pattern
Standard Excelon Imperial Texture
Standards
ASTM E 648, ASTM E 662, CAN/ULC S102.2
Edge Shape
Square
Features
High Durability Plus Abrasion and Gouge Resistance Imperial Texture Continues to be a Popular Choice for a Variety of Commercial Applications that Receive a Lot of Foot Traffic or Heavy use

Description

Vinyl Floor Tiles, Color Field Gray, Material Vinyl, Coverage Area 45 sq ft, Standards ASTM E 648, ASTM E 662, CAN/ULC S102.2, Manufacturers Warranty Length 5 yr Commercial, Package Quantity 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.