Zoro Homepage

Vinyl Floor Tiles, 12 in W, Grayed Green

  • Mfr # 59222031

  • Zoro # G212483780


product price: $73.39
/pk 45, $1.63/ea

Key Features

Material
Vinyl
Coverage Area
45 sq ft
Edge Shape
Square
Tile Length
12 in
Face Treatment
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59222031
Zoro #
G212483780
UPC #
-
Country of Origin
United States

Dimensions

Tile Length
12 in
Tile Width
12 in
Tile Thickness
1/8 in
Tile Length - Maximum
12 in

Details

Color
Grayed Green
Material
Vinyl
Coverage Area
45 sq ft
Item
Vinyl Floor Tiles
Edge Shape
Square
Face Treatment
Smooth
Standards
ASTM F 1066, Class 2 Through-Pattern, ISO 10595, Type II

Description

Vinyl Floor Tiles, Color Grayed Green, Material Vinyl, Coverage Area 45 sq ft, Standards ASTM F 1066, Class 2 Through-Pattern, ISO 10595, Type II, Package Quantity 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.