Zoro Homepage

Vinyl Floor Tiles, 12 in W, Impasto

  • Mfr # 59235031

  • Zoro # G312483741


product price: $79.15
/pk 45, $1.76/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Coverage Area
45 sq ft
Pattern
Standard Excelon Imperial Texture
Tile Length
12 in
Manufacturers Warranty Length
5 yr Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59235031
Zoro #
G312483741
UPC #
-
Country of Origin
United States

Dimensions

Tile Length
12 in
Manufacturers Warranty Length
5 yr Commercial
Tile Width
12 in
Tile Thickness
1/8 in
Tile Length - Maximum
12 in

Details

Color
Impasto
Material
Vinyl
Coverage Area
45 sq ft
Item
Vinyl Floor Tiles
Pattern
Standard Excelon Imperial Texture
Face Treatment
Smooth
Standards
ASTM E 648, ASTM E 662, CAN/ULC S102.2
Edge Shape
Square
Installation Method
Liquid Adhesive
Features
High Durability Plus Abrasion and Gouge Resistance Imperial Texture Continues to be a Popular Choice for a Variety of Commercial Applications that Receive a Lot of Foot Traffic or Heavy use

Description

Vinyl Floor Tiles, Color Impasto, Material Vinyl, Coverage Area 45 sq ft, Standards ASTM E 648, ASTM E 662, CAN/ULC S102.2, Manufacturers Warranty Length 5 yr Commercial, Package Quantity 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.