Vinyl Floor Tiles, 12 in W, Marina Blue
Mfr # 51820031
Zoro # G812483784
product price: $83.19
/pk 45, $1.85/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Coverage Area
45 sq ft
Pattern
Standard Excelon Imperial Texture
Face Treatment
Smooth
Installation Method
Liquid Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51820031
Zoro #
G812483784
UPC #
-
Country of Origin
United States
Dimensions
Tile Thickness
1/8 in
Tile Width
12 in
Tile Length
12 in
Manufacturers Warranty Length
5 yr Commercial
Tile Length - Maximum
12 in
Details
Color
Marina Blue
Material
Vinyl
Coverage Area
45 sq ft
Item
Vinyl Floor Tiles
Pattern
Standard Excelon Imperial Texture
Face Treatment
Smooth
Installation Method
Liquid Adhesive
Standards
ASTM E 648, ASTM E 662, CAN/ULC S102.2
Edge Shape
Square
Features
High Durability Plus Abrasion and Gouge Resistance Imperial Texture Continues to be a Popular Choice for a Variety of Commercial Applications that Receive a Lot of Foot Traffic or Heavy use
Description
Vinyl Floor Tiles, Color Marina Blue, Material Vinyl, Coverage Area 45 sq ft, Standards ASTM E 648, ASTM E 662, CAN/ULC S102.2, Manufacturers Warranty Length 5 yr Commercial, Package Quantity 45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.