Zoro Homepage

Vinyl Floor Tiles, 12 in W, Misted Morning

  • Mfr # AR5LS113

  • Zoro # G512483855


product price: $92.49
/pk 8, $11.56/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Coverage Area
29.67 sq ft
Tile Length
60 in
Manufacturers Warranty Length
10 yr Commercial; Lifetime Residential
Installation Method
Liquid Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR5LS113
Zoro #
G512483855
UPC #
-
Country of Origin
United States

Dimensions

Tile Length
60 in
Manufacturers Warranty Length
10 yr Commercial; Lifetime Residential
Tile Width
8 7/8 in
Wear Layer Thickness
20 mil
Tile Thickness
7/32 in
Tile Length - Maximum
60 in

Details

Color
Misted Morning
Material
Vinyl
Coverage Area
29.67 sq ft
Item
Vinyl Floor Tiles
Installation Method
Liquid Adhesive
Face Treatment
Smooth
Pattern
Paradise
Features
Describes the Coating that Adds a Polished Look to the Floor's Surface

Description

Vinyl Floor Tiles, Color Misted Morning, Material Vinyl, Coverage Area 29.67 sq ft, Manufacturers Warranty Length 10 yr Commercial; Lifetime Residential, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.