Vinyl Floor Tiles, 12 in W, Mochaccino
Mfr # 52166031
Zoro # G312483703
product price: $165.99
/pk 45, $3.69/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Coverage Area
45 sq ft
Face Treatment
Smooth
Tile Thickness
1/8 in
Pattern
Premium Excelon Stonetex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52166031
Zoro #
G312483703
UPC #
-
Country of Origin
United States
Dimensions
Tile Thickness
1/8 in
Tile Length
12 in
Manufacturers Warranty Length
5 yr Commercial
Tile Width
12 in
Tile Length - Maximum
12 in
Details
Color
Mochaccino
Material
Vinyl
Coverage Area
45 sq ft
Item
Vinyl Floor Tiles
Face Treatment
Smooth
Pattern
Premium Excelon Stonetex
Standards
ASTM E 648, ASTM E 662, CAN/ULC S102.2
Installation Method
Liquid Adhesive
Edge Shape
Square
Features
Natural Stone and a Granite-Like Appearance, Durable Stonetex Provides Design Freedom for High-Traffic Commercial Settings
Description
Vinyl Floor Tiles, Color Mochaccino, Material Vinyl, Coverage Area 45 sq ft, Standards ASTM E 648, ASTM E 662, CAN/ULC S102.2, Manufacturers Warranty Length 5 yr Commercial, Package Quantity 45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.