Vinyl Floor Tiles, 12 in W, Natural Honey

  • Mfr # AR5LA106

  • Zoro # G412483849


product price: $84.19
/pk 10, $8.42/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Coverage Area
29.53 sq ft
Face Treatment
Smooth
Installation Method
Liquid Adhesive
Wear Layer Thickness
12 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR5LA106
Zoro #
G412483849
UPC #
-
Country of Origin
United States

Dimensions

Wear Layer Thickness
12 mil
Tile Length
60 in
Tile Width
7 1/8 in
Manufacturers Warranty Length
35 yr Residential
Tile Thickness
3/16 in
Tile Length - Maximum
60 in

Details

Color
Natural Honey
Material
Vinyl
Coverage Area
29.53 sq ft
Item
Vinyl Floor Tiles
Face Treatment
Smooth
Installation Method
Liquid Adhesive
Pattern
Zen
Features
Describes the Coating that Adds a Polished Look to the Floor's Surface

Description

Vinyl Floor Tiles, Color Natural Honey, Material Vinyl, Coverage Area 29.53 sq ft, Manufacturers Warranty Length 35 yr Residential, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.