Zoro Homepage

Vinyl Floor Tiles, 12 in W, Restful Ecru

  • Mfr # AR5LS117

  • Zoro # G212483858


product price: $92.49
/pk 8, $11.56/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Coverage Area
29.67 sq ft
Pattern
Paradise
Tile Length
60 in
Manufacturers Warranty Length
10 yr Commercial; Lifetime Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR5LS117
Zoro #
G212483858
UPC #
-
Country of Origin
United States

Dimensions

Tile Length
60 in
Manufacturers Warranty Length
10 yr Commercial; Lifetime Residential
Wear Layer Thickness
20 mil
Tile Width
8 7/8 in
Tile Thickness
7/32 in
Tile Length - Maximum
60 in

Details

Color
Restful Ecru
Material
Vinyl
Coverage Area
29.67 sq ft
Item
Vinyl Floor Tiles
Pattern
Paradise
Face Treatment
Smooth
Installation Method
Liquid Adhesive
Features
Describes the Coating that Adds a Polished Look to the Floor's Surface

Description

Vinyl Floor Tiles, Color Restful Ecru, Material Vinyl, Coverage Area 29.67 sq ft, Manufacturers Warranty Length 10 yr Commercial; Lifetime Residential, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.