Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Floor Tiles, 12 in W, Smokey Brown

  • Mfr # 5C868031

  • Zoro # G312483659


product price: $93.59
/pk 45, $2.08/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Coverage Area
45 sq ft
Tile Thickness
1/8 in
Installation Method
Liquid Adhesive
Tile Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5C868031
Zoro #
G312483659
UPC #
-
Country of Origin
United States

Dimensions

Tile Thickness
1/8 in
Tile Length
12 in
Tile Width
12 in
Manufacturers Warranty Length
5 yr Commercial
Tile Length - Maximum
12 in

Details

Color
Smokey Brown
Material
Vinyl
Coverage Area
45 sq ft
Item
Vinyl Floor Tiles
Installation Method
Liquid Adhesive
Pattern
Premium Excelon Crown Texture
Edge Shape
Square
Standards
ASTM E 648, ASTM E 662, CAN/ULC S102.2
Face Treatment
Smooth
Features
High Durability, Plus Abrasion and Gouge Resistance, Crown Texture Continues to be a Popular Choice for a Variety of Commercial Applications that Receive a Lot of Foot Traffic or Heavy use

Description

Vinyl Floor Tiles, Color Smokey Brown, Material Vinyl, Coverage Area 45 sq ft, Standards ASTM E 648, ASTM E 662, CAN/ULC S102.2, Manufacturers Warranty Length 5 yr Commercial, Package Quantity 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.