Vinyl Floor Tiles, 18 in W, Golden Sand

  • Mfr # J5240641

  • Zoro # G312483642


product price: $69.79
/pk 18, $3.88/ea

Key Features

Color
Golden Sand
Material
Vinyl
Coverage Area
36 sq ft
Standards
ASTM E 648CAN/ULC S102.2, ASTM E 662
Manufacturers Warranty Length
15 yr Commercial; 30 yr Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5240641
Zoro #
G312483642
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
15 yr Commercial; 30 yr Residential
Tile Length
48 in
Tile Width
6 in
Tile Thickness
3/32 in
Wear Layer Thickness
20 mil
Tile Length - Maximum
48 in

Details

Color
Golden Sand
Material
Vinyl
Coverage Area
36 sq ft
Item
Vinyl Floor Tiles
Standards
ASTM E 648CAN/ULC S102.2, ASTM E 662
Pattern
Long Beach Oak
Face Treatment
Embossed
Installation Method
Liquid Adhesive
Edge Shape
Square
Features
Parallel USA 12 can be used in Light Commercial Spaces, Main Street Businesses, and Residential Areas in Mixed use Properties

Description

Vinyl Floor Tiles, Color Golden Sand, Material Vinyl, Coverage Area 36 sq ft, Standards ASTM E 648CAN/ULC S102.2, ASTM E 662, Manufacturers Warranty Length 15 yr Commercial; 30 yr Residential, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.