Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Floor Tiles, 18 in W, Pier Beige

  • Mfr # J5151851

  • Zoro # G412533384


product price: $59.89
/pk 16, $3.74/ea

Key Features

Material
Vinyl
Coverage Area
36 sq ft
Tile Length
18 in
Standards
ASTM E 648, ASTM E 662, USA 12 CAN/ULC S102.2
Tile Thickness
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5151851
Zoro #
G412533384
UPC #
-
Country of Origin
United States

Dimensions

Tile Length
18 in
Tile Thickness
3/32 in
Wear Layer Thickness
12 mil
Manufacturers Warranty Length
7 yr Commercial; 15 yr Residential
Tile Width
18 in
Tile Length - Maximum
18 in

Details

Color
Pier Beige
Material
Vinyl
Coverage Area
36 sq ft
Item
Vinyl Floor Tiles
Standards
ASTM E 648, ASTM E 662, USA 12 CAN/ULC S102.2
Face Treatment
Embossed
Installation Method
Liquid Adhesive
Pattern
Jace
Edge Shape
Square
Features
Parallel USA 12 can be used in Light Commercial Spaces, Main Street Businesses, and Residential Areas in Mixed use Properties

Description

Vinyl Floor Tiles, Color Pier Beige, Material Vinyl, Coverage Area 36 sq ft, Standards ASTM E 648, ASTM E 662, USA 12 CAN/ULC S102.2, Manufacturers Warranty Length 7 yr Commercial; 15 yr Residential, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.