Vinyl Floor Tiles, 18 in W, Sunset Blonde
Mfr # J5125681
Zoro # G212533324
product price: $59.89
/pk 16, $3.74/eaKey Features
Color
Sunset Blonde
Material
Vinyl
Coverage Area
36 sq ft
Manufacturers Warranty Length
7 yr Commercial; 15 yr Residential
Edge Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J5125681
Zoro #
G212533324
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
7 yr Commercial; 15 yr Residential
Wear Layer Thickness
12 mil
Tile Length
48 in
Tile Width
6 in
Tile Thickness
3/32 in
Tile Length - Maximum
48 in
Details
Color
Sunset Blonde
Material
Vinyl
Coverage Area
36 sq ft
Item
Vinyl Floor Tiles
Edge Shape
Square
Pattern
Cottonwood Springs
Standards
ASTM E 648, ASTM E 662, USA 12 CAN/ULC S102.2
Face Treatment
Embossed
Installation Method
Liquid Adhesive
Features
Parallel USA 12 can be used in Light Commercial Spaces, Main Street Businesses, and Residential Areas in Mixed use Properties
Description
Vinyl Floor Tiles, Color Sunset Blonde, Material Vinyl, Coverage Area 36 sq ft, Standards ASTM E 648, ASTM E 662, USA 12 CAN/ULC S102.2, Manufacturers Warranty Length 7 yr Commercial; 15 yr Residential, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.