Vinyl Floor Tiles, 18 in W, Sunset Blonde
Mfr # J5225641
Zoro # G912483615
product price: $69.79
/pk 18, $3.88/eaKey Features
Color
Sunset Blonde
Material
Vinyl
Coverage Area
36 sq ft
Standards
ASTM E 648CAN/ULC S102.2, ASTM E 662
Pattern
Cottonwood Springs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J5225641
Zoro #
G912483615
UPC #
-
Country of Origin
United States
Dimensions
Tile Length
48 in
Manufacturers Warranty Length
15 yr Commercial; 30 yr Residential
Tile Width
6 in
Wear Layer Thickness
20 mil
Tile Thickness
3/32 in
Tile Length - Maximum
48 in
Details
Color
Sunset Blonde
Material
Vinyl
Coverage Area
36 sq ft
Item
Vinyl Floor Tiles
Standards
ASTM E 648CAN/ULC S102.2, ASTM E 662
Pattern
Cottonwood Springs
Edge Shape
Square
Face Treatment
Embossed
Installation Method
Liquid Adhesive
Features
Parallel USA 12 can be used in Light Commercial Spaces, Main Street Businesses, and Residential Areas in Mixed use Properties
Description
Vinyl Floor Tiles, Color Sunset Blonde, Material Vinyl, Coverage Area 36 sq ft, Standards ASTM E 648CAN/ULC S102.2, ASTM E 662, Manufacturers Warranty Length 15 yr Commercial; 30 yr Residential, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.