Zoro Homepage

Vinyl Floor Tiles, 6 in W, Bear Brown

  • Mfr # U5048651

  • Zoro # G112483576


product price: $45.85
/pk 24, $1.91/ea

Key Features

Material
Vinyl
Coverage Area
35.95 sq ft
Installation Method
Liquid Adhesive
Tile Width
6 in
Wear Layer Thickness
6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5048651
Zoro #
G112483576
UPC #
-
Country of Origin
United States

Dimensions

Tile Width
6 in
Wear Layer Thickness
6 mil
Manufacturers Warranty Length
5 yr Commercial; 15 yr Residential
Tile Length
36 in
Tile Thickness
3/32 in
Tile Length - Maximum
36 in

Details

Color
Bear Brown
Material
Vinyl
Coverage Area
35.95 sq ft
Item
Vinyl Floor Tiles
Installation Method
Liquid Adhesive
Pattern
Northhamptonshire
Face Treatment
Smooth
Features
Describes the Coating that Adds a Polished Look to the Floor's Surface

Description

Vinyl Floor Tiles, Color Bear Brown, Material Vinyl, Coverage Area 35.95 sq ft, Manufacturers Warranty Length 5 yr Commercial; 15 yr Residential, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.