Zoro Homepage

Vinyl Floor Tiles, 6 in W, Forest Gray

  • Mfr # J5117681

  • Zoro # G312533330


product price: $59.89
/pk 16, $3.74/ea

Key Features

Material
Vinyl
Coverage Area
36 sq ft
Tile Length
48 in
Wear Layer Thickness
12 mil
Pattern
Glendale Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5117681
Zoro #
G312533330
UPC #
-
Country of Origin
United States

Dimensions

Tile Length
48 in
Wear Layer Thickness
12 mil
Tile Width
6 in
Manufacturers Warranty Length
7 yr Commercial; 15 yr Residential
Tile Thickness
3/32 in
Tile Length - Maximum
48 in

Details

Color
Forest Gray
Material
Vinyl
Coverage Area
36 sq ft
Item
Vinyl Floor Tiles
Pattern
Glendale Oak
Standards
ASTM E 648, ASTM E 662, USA 12 CAN/ULC S102.2
Face Treatment
Embossed
Edge Shape
Square
Installation Method
Liquid Adhesive
Features
Parallel USA 12 can be used in Light Commercial Spaces, Main Street Businesses, and Residential Areas in Mixed use Properties

Description

Vinyl Floor Tiles, Color Forest Gray, Material Vinyl, Coverage Area 36 sq ft, Standards ASTM E 648, ASTM E 662, USA 12 CAN/ULC S102.2, Manufacturers Warranty Length 7 yr Commercial; 15 yr Residential, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.