Vinyl Floor Tiles, 6 in W, Linen Breeze
Mfr # U5039651
Zoro # G412483566
product price: $45.85
/pk 24, $1.91/eaKey Features
Color
Linen Breeze
Material
Vinyl
Coverage Area
35.95 sq ft
Wear Layer Thickness
6 mil
Pattern
Charlestown Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U5039651
Zoro #
G412483566
UPC #
-
Country of Origin
United States
Dimensions
Wear Layer Thickness
6 mil
Tile Length
36 in
Tile Width
6 in
Manufacturers Warranty Length
5 yr Commercial; 15 yr Residential
Tile Thickness
3/32 in
Tile Length - Maximum
36 in
Details
Color
Linen Breeze
Material
Vinyl
Coverage Area
35.95 sq ft
Item
Vinyl Floor Tiles
Pattern
Charlestown Oak
Installation Method
Liquid Adhesive
Face Treatment
Smooth
Features
Describes the Coating that Adds a Polished Look to the Floor's Surface
Description
Vinyl Floor Tiles, Color Linen Breeze, Material Vinyl, Coverage Area 35.95 sq ft, Manufacturers Warranty Length 5 yr Commercial; 15 yr Residential, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.