Vinyl Floor Tiles, 6 in W, Linen Breeze
Mfr # U7039651
Zoro # G312483819
product price: $59.19
/pk 24, $2.47/eaKey Features
Material
Vinyl
Coverage Area
35.95 sq ft
Tile Width
6 in
Pattern
Charlestown Oak
Face Treatment
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U7039651
Zoro #
G312483819
UPC #
-
Country of Origin
United States
Dimensions
Tile Width
6 in
Wear Layer Thickness
12 mil
Manufacturers Warranty Length
5 yr Commercial; 20 yr Residential
Tile Length
36 in
Tile Thickness
3/32 in
Tile Length - Maximum
36 in
Details
Color
Linen Breeze
Material
Vinyl
Coverage Area
35.95 sq ft
Item
Vinyl Floor Tiles
Pattern
Charlestown Oak
Face Treatment
Smooth
Installation Method
Liquid Adhesive
Features
Describes the Coating that Adds a Polished Look to the Floor's Surface
Description
Vinyl Floor Tiles, Color Linen Breeze, Material Vinyl, Coverage Area 35.95 sq ft, Manufacturers Warranty Length 5 yr Commercial; 20 yr Residential, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.