Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Floor Tiles, 6 in W, Pearl White

  • Mfr # 51953031

  • Zoro # G512533413


product price: $374.99
/pk 45, $8.33/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Coverage Area
45 sq ft
Manufacturers Warranty Length
5 yr Commercial
Edge Shape
Square
Tile Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51953031
Zoro #
G512533413
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr Commercial
Tile Length
12 in
Tile Thickness
1/8 in
Tile Width
12 in
Tile Length - Maximum
12 in

Details

Color
Pearl White
Material
Vinyl
Coverage Area
45 sq ft
Item
Vinyl Floor Tiles
Edge Shape
Square
Standards
ASTM E 648, ASTM E 662, CAN/ULC S102.2
Pattern
Excelon SDT
Installation Method
Liquid Adhesive

Description

Vinyl Floor Tiles, Color Pearl White, Material Vinyl, Coverage Area 45 sq ft, Standards ASTM E 648, ASTM E 662, CAN/ULC S102.2, Manufacturers Warranty Length 5 yr Commercial, Package Quantity 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.