Zoro Homepage

Vinyl Floor Tiles, 6"W, Killington Beige

  • Mfr # U5044651

  • Zoro # G912533310


product price: $46.55
/pk 24, $1.94/ea

Key Features

Material
Vinyl
Coverage Area
35.95 sq ft
Face Treatment
Smooth
Installation Method
Liquid Adhesive
Wear Layer Thickness
6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5044651
Zoro #
G912533310
UPC #
-
Country of Origin
United States

Dimensions

Wear Layer Thickness
6 mil
Manufacturers Warranty Length
5 yr Commercial; 15 yr Residential
Tile Length
36 in
Tile Width
6 in
Tile Thickness
3/32 in
Tile Length - Maximum
36 in

Details

Color
Killington Beige
Material
Vinyl
Coverage Area
35.95 sq ft
Item
Vinyl Floor Tiles
Face Treatment
Smooth
Installation Method
Liquid Adhesive
Pattern
Mountain Cherry
Features
Describes the Coating that Adds a Polished Look to the Floor's Surface

Description

Vinyl Floor Tiles, Color Killington Beige, Material Vinyl, Coverage Area 35.95 sq ft, Manufacturers Warranty Length 5 yr Commercial; 15 yr Residential, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.