Vinyl Floor Tiles, 6"W, Killington Beige
Mfr # U7044651
Zoro # G012533487
product price: $59.19
/pk 24, $2.47/eaKey Features
Material
Vinyl
Coverage Area
35.95 sq ft
Pattern
Mountain Cherry
Wear Layer Thickness
12 mil
Face Treatment
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U7044651
Zoro #
G012533487
UPC #
-
Country of Origin
United States
Dimensions
Wear Layer Thickness
12 mil
Tile Length
36 in
Tile Width
6 in
Manufacturers Warranty Length
5 yr Commercial; 20 yr Residential
Tile Thickness
3/32 in
Tile Length - Maximum
36 in
Details
Color
Killington Beige
Material
Vinyl
Coverage Area
35.95 sq ft
Item
Vinyl Floor Tiles
Pattern
Mountain Cherry
Face Treatment
Smooth
Installation Method
Liquid Adhesive
Features
Describes the Coating that Adds a Polished Look to the Floor's Surface
Description
Vinyl Floor Tiles, Color Killington Beige, Material Vinyl, Coverage Area 35.95 sq ft, Manufacturers Warranty Length 5 yr Commercial; 20 yr Residential, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.