Vinyl Floor Tiles, 7.1 in W, Sonoma Brown

  • Mfr # U7049651

  • Zoro # G712533503


product price: $59.19
/pk 24, $2.47/ea

Key Features

Material
Vinyl
Coverage Area
35.95 sq ft
Manufacturers Warranty Length
5 yr Commercial; 20 yr Residential
Face Treatment
Smooth
Wear Layer Thickness
12 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7049651
Zoro #
G712533503
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr Commercial; 20 yr Residential
Wear Layer Thickness
12 mil
Tile Length
36 in
Tile Width
6 in
Tile Thickness
3/32 in
Tile Length - Maximum
36 in

Details

Color
Sonoma Brown
Material
Vinyl
Coverage Area
35.95 sq ft
Item
Vinyl Floor Tiles
Face Treatment
Smooth
Pattern
Vineyard Oak
Installation Method
Liquid Adhesive
Features
Describes the Coating that Adds a Polished Look to the Floor's Surface

Description

Vinyl Floor Tiles, Color Sonoma Brown, Material Vinyl, Coverage Area 35.95 sq ft, Manufacturers Warranty Length 5 yr Commercial; 20 yr Residential, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.