Vinyl Floor Tiles, 8-7/8 in W, Honey Haven
Mfr # AR5LS112
Zoro # G512533482
product price: $92.49
/pk 8, $11.56/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Coverage Area
29.67 sq ft
Face Treatment
Smooth
Pattern
Paradise
Installation Method
Liquid Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR5LS112
Zoro #
G512533482
UPC #
-
Country of Origin
United States
Dimensions
Tile Length
60 in
Wear Layer Thickness
20 mil
Manufacturers Warranty Length
10 yr Commercial; Lifetime Residential
Tile Width
8 7/8 in
Tile Thickness
7/32 in
Tile Length - Maximum
60 in
Details
Color
Honey Haven
Material
Vinyl
Coverage Area
29.67 sq ft
Item
Vinyl Floor Tiles
Face Treatment
Smooth
Pattern
Paradise
Installation Method
Liquid Adhesive
Features
Describes the Coating that Adds a Polished Look to the Floor's Surface
Description
Vinyl Floor Tiles, Color Honey Haven, Material Vinyl, Coverage Area 29.67 sq ft, Manufacturers Warranty Length 10 yr Commercial; Lifetime Residential, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.