Zoro Homepage
This item is Discontinued.
Armstrong Vinyl Tile Flooring, 18in L x 18in W, PK16 NC545

Vinyl Tile Flooring, 18in L x 18in W, PK16 (Discontinued)

  • Mfr # NC545
  • Zoro # G2424880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC545
Zoro #
G2424880
UPC #
042369751988
Country of Origin
China

Dimensions

Length
18"
Width
18"
Thickness
11/64"
Manufacturers Warranty Length
20 yr Commercial

Details

Item
Vinyl Tile Flooring
Collection
Natural Creations with I-Set
Color
Raw Crete Paradiso
Finish
Medium Gloss Urethane
Coverage Area
36 sq ft per box

Description

Vinyl Tile Flooring, Color Raw Crete Paradiso, Finish Medium Gloss Urethane, Coverage Area 36 sq ft per box, Manufacturers Warranty Length 20 yr Commercial, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.