Zoro Homepage

White, Gravity, 16 in. L

  • Mfr # D4018161

  • Zoro # G216114727


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Coverage Area
24.89 sq ft
Material
Limestone, Vinyl
Tile Thickness
5/32 in
Tile Length
16 in
Face Treatment
Embossed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4018161
Zoro #
G216114727
UPC #
042369977067
Country of Origin
United States

Dimensions

Tile Thickness
5/32 in
Tile Length
16 in
Tile Width
16 in
Wear Layer Thickness
0.05 in
Manufacturers Warranty Length
5 Year Light Commercial Limited Warranty, Lifetime Residential Limited Warranty
Tile Length - Maximum
16 in

Details

Coverage Area
24.89 sq ft
Item
Floor Tiles
Color
White
Material
Limestone, Vinyl
Face Treatment
Embossed
Installation Method
Liquid Adhesive
Edge Shape
Rounded
Features
Scratch-Resistant, Water-Resistant
Standards
FDA APPROVED
Pattern
Gravity
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Green Environmental Attribute
Applicable to LEED Criteria

Description

Floor Tiles, Color White, Material Limestone, Vinyl, Coverage Area 24.89 sq ft, Standards FDA APPROVED, Manufacturers Warranty Length 5 Year Light Commercial Limited Warranty, Lifetime Residential Limited Warranty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.