Ultima Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 12 PK

  • Mfr # 1910A

  • Zoro # G4388937


product price: $219.99
/pk 12, $18.33/ea
Free Shipping & Returns

Key Features

Series
Ultima
Width
24 in
Noise Reduction Coefficient
0.75
Installation Method
Grid (Suspended)
Edge Type
Square Lay-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1910A
Zoro #
G4388937
UPC #
042369724920
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Grid Size
15/16 in
Thickness
3/4 in
Overall Length
24 in
Overall Width
24 in

Details

Item
Ceiling Tile
Series
Ultima
Noise Reduction Coefficient
0.75
Installation Method
Grid (Suspended)
Edge Type
Square Lay-In
Color
White
Ceiling Attenuation Class
35
Tile Edge Type
Square Lay-In
Material
Mineral Fiber
Standards
ANSI/ASHRAE/USGBC/IES Standard 189, ASTM E1264 Classification Type IV, Form 2, Pattern E, ASTM E84, California Department of Public Health CDPH/EHLB/Standard Method Version 1.2, 2017, CAN/ULC S102, GREENGUARD Gold Certified, USDA
Texture
Fine
Features
10-Year Replacement Panel Available for Items 1910, 1913, 30-Year Limited System Warranty Against Visible Sag, Durable
Light Reflectance
88 %
Recycled Content
87 %
Resistant To
Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
Application
School/Classrooms, Corridors, Retail, Healthcare, Offices
Coverage
48 sq ft
Green Environmental Attribute
Product Contains a Minimum of 70% Post-Consumer Recycled Content
Resistance Properties
Impact Resistant, Mildew Resistant, Mold Resistant, Sag Resistant, Scratch Resistant, Soil Resistant
Fire Retardant Class
Class A

Description

Ceiling Tile, Edge Type Square Lay-In, Grid Size 15/16 in, Overall Length 24 in, Overall Width 24 in, Ceiling Attenuation Class 35, Fire Retardant Class Class A, Light Reflectance 88 Percent, Noise Reduction Coefficient 0.75, Recycled Content 87 Percent, Texture Fine, Application School/Classrooms, Corridors, Retail, Healthcare, Offices, Color White, Coverage 48 sq ft, Features 10-Year Replacement Panel Available for Items 1910, 1913, 30-Year Limited System Warranty Against Visible Sag, Durable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.