Fire Hose, Double Jacket, 1 3/4 in Hose Inside Dia., Nylon Reinforced NBR Rubber Hose Tube
Mfr # HP175Y010-NP150
Zoro # G515678067
product price:Â $186.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
Double Jacket
Hose Inside Diameter
1 3/4 in
Hose Tube Material
Nylon Reinforced NBR Rubber
Hose Fitting A Type
Male x Female
Hose Fitting B Type
Male x Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HP175Y010-NP150
Zoro #
G515678067
UPC #
-
Country of Origin
Spain
Dimensions
Hose Inside Diameter
1 3/4 in
Hose Length
10 ft
Details
Item
Fire Hose
Fire Hose Type
Double Jacket
Hose Tube Material
Nylon Reinforced NBR Rubber
Hose Fitting A Type
Male x Female
Hose Fitting B Type
Male x Female
Jacket Material
Synthetic Yarn
Coupling Lug Style
Rocker
Hose Fitting B Material
Male x Female
Hose Fitting A Material
Aluminum
Maximum Working Pressure at 70F
580 psi
Fitting Material
Aluminum
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum, Fitting Type NPSH, Hose Fitting A Material Aluminum, Hose Fitting A Type Male x Female, Hose Fitting B Material Male x Female, Hose Fitting B Type Male x Female, Hose Inside Diameter 1 3/4 in, Hose Length 10 ft, Hose Tube Material Nylon Reinforced NBR Rubber, Jacket Material Synthetic Yarn, Maximum Working Pressure at 70F 580 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.