Fire Hose, Double Jacket, 1 3/4 in Hose Inside Dia., Nylon Reinforced NBR Rubber Hose Tube, Orange

  • Mfr # HP175O025-NH150

  • Zoro # G115677675


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Double Jacket
Fitting Size
1 1/2 in
Hose Color
Orange
Hose Inside Diameter
1 3/4 in
Hose Tube Material
Nylon Reinforced NBR Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HP175O025-NH150
Zoro #
G115677675
UPC #
-
Country of Origin
Spain

Dimensions

Fitting Size
1 1/2 in
Hose Inside Diameter
1 3/4 in
Hose Fitting A Size
1 1/2 in
Hose Length
25 ft
Hose Fitting B Size
1 1/2 in

Details

Item
Fire Hose
Fire Hose Type
Double Jacket
Hose Color
Orange
Hose Tube Material
Nylon Reinforced NBR Rubber
Hose Fitting A Type
Male x Female
Hose Fitting B Type
Male x Female
Hose Configuration
Coupled Assembly
Jacket Material
Synthetic Yarn
Coupling Lug Style
Rocker
Operating Temperature Range
-40 Degrees to 1099 Degrees F
Burst Pressure
1,740 psi
Standards
ISO 9001, NFPA 1961
Maximum Working Pressure at 70F
580 psi
For Media Type
Water
Hose Fitting B Material
Male x Female
Hose Fitting A Material
Aluminum
Fitting Material
Aluminum

Description

Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum, Fitting Type NST x NH, Hose Color Orange, Hose Fitting A Material Aluminum, Hose Fitting A Type Male x Female, Hose Fitting B Material Male x Female, Hose Fitting B Type Male x Female, Hose Inside Diameter 1 3/4 in, Hose Length 25 ft, Hose Tube Material Nylon Reinforced NBR Rubber, Jacket Material Synthetic Yarn, Maximum Working Pressure at 70F 580 psi, Standards ISO 9001, NFPA 1961

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.