Fire Hose, Double Jacket, 1 3/4 in Hose Inside Dia., Nylon Reinforced NBR Rubber Hose Tube, Yellow
Mfr # HP175Y100-NP150
Zoro # G515677947
product price:Â $709.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
Double Jacket
Fitting Size
1 1/2 in
Hose Color
Yellow
Hose Inside Diameter
1 3/4 in
Hose Tube Material
Nylon Reinforced NBR Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HP175Y100-NP150
Zoro #
G515677947
UPC #
-
Country of Origin
Spain
Dimensions
Fitting Size
1 1/2 in
Hose Inside Diameter
1 3/4 in
Hose Fitting A Size
1 1/2 in
Hose Length
100 ft
Hose Fitting B Size
1 1/2 in
Details
Item
Fire Hose
Fire Hose Type
Double Jacket
Hose Color
Yellow
Hose Tube Material
Nylon Reinforced NBR Rubber
Hose Fitting A Type
Male x Female
Hose Fitting B Type
Male x Female
Hose Configuration
Coupled Assembly
Jacket Material
Synthetic Yarn
Coupling Lug Style
Rocker
Operating Temperature Range
-40 Degrees to 1099 Degrees F
Standards
ISO 9001, NFPA 1961
Burst Pressure
1,740 psi
Fitting Material
Aluminum
Hose Fitting A Material
Aluminum
For Media Type
Water
Maximum Working Pressure at 70F
580 psi
Hose Fitting B Material
Male x Female
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum, Fitting Type NPSH, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type Male x Female, Hose Fitting B Material Male x Female, Hose Fitting B Type Male x Female, Hose Inside Diameter 1 3/4 in, Hose Length 100 ft, Hose Tube Material Nylon Reinforced NBR Rubber, Jacket Material Synthetic Yarn, Maximum Working Pressure at 70F 580 psi, Standards ISO 9001, NFPA 1961
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.