245861 140 ft. x 0.08 in. Twisted Trimmer Line - Green
- Mfr # 245861
- Zoro # G804144501
product price:Â
$
31.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 245861
- Zoro #
- G804144501
- UPC #
- 37049964192
- Country of Origin
- United States
Description
A lush and green garden is a thing of beauty. A well trimmed lawn or garden is a pleasure to behold. Check out our high quality garden supplies which are highly durable and stable.
Features- Better durability
- Long wearing polymer material with serrated edge for maximum cutting performance and wear resistance
- 7 refills
- Clear dispenser pack
- Color: Green
- Diameter: 0.08 in.
- Size: 140 ft.
- Country of Origin: USA
- Weight: 3.18 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.