Shop HILLMAN
Create Account
Hardware, 250417 12-24 x 2.75 in. Flat Head Screw - 30 Count
- Mfr # 250417
- Zoro # G404144253
product price:Â
$
38.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250417
- Zoro #
- G404144253
- UPC #
- 38902167767
- Country of Origin
- Taiwan, Province of China
Description
Powerpro, 30 Count, 12-24 x 2.75", Flat Head & Winged Self Drilling Wood To Metal Screw, Star Drive & Pro-Stick Bit Prevent Cam-Out & Increase Stability While Driving, Self-Drilling Tip Means No Pre-Drilling, Quickly Penetrates Metal Up To 1/8", 11 Gauge.
Features- Flat Head Screw
- 30 Count
- Size: 12-24 x 2.75 in.
- Country of Origin: Taiwan
- Weight: 4.18 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.