Shop ARNOLD

490-031-0038 200 ft. Xtreme Trimmer Line

  • Mfr # 7127277

  • Zoro # G204108912


product price:  $36.59
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7127277
Zoro #
G204108912
UPC #
37049954421
Country of Origin
China

Description

Features
  • 200 ft. Xtreme Trimmer Line<\li>
  • Product Type: Trimmer Line
  • Diameter: 0.105 in.
  • Assembled Length: 165 ft.
  • Number in Package: 11
  • Assembly Required: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.