490-100-0081 Blade Universal Hop Toro Adapter; 21 in.
- Mfr # 1115096
- Zoro # G004155055
product price:Â
$
38.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1115096
- Zoro #
- G004155055
- UPC #
- 37049948475
- Country of Origin
- China
Description
Features
- Arnold deluxe universal 3 in. 1 mulching lawn mower blade
- Changing blade for bagging, mulching, and side discharge mowing
- Two sizing washer allow this blade to fit movers with 0.37 in. and 4.43 in. diameter center hole hub
- Includes cover washer, blade and hardware
- Measure 21 in. length
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.