Shop AMES
See all product information
Create Account
Garden Hand Tool Set, 6-Piece, Stainless Steel, Ergonomic Gel Grip
- Mfr # 24451009
- Zoro # G323309955
product price:Â
$
57.69
/ea
Key Features
Handle Length
5.3 in
Head Material
Steel
Includes
Trowel, Weeder, Rake, Transplanter, Scoop, Cultivator
Handle Material
Poly/TPE
Handle Style
Ergonomic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24451009
- Zoro #
- G323309955
- UPC #
- 049206161900
- Country of Origin
- China
- Head Material
- Steel
- Includes
- Trowel, Weeder, Rake, Transplanter, Scoop, Cultivator
- Item
- Garden Hand Tool Set
- Handle Material
- Poly/TPE
- Handle Style
- Ergonomic
- Material
- Steel/Poly/TPE
- Application
- Planting, transplanting, weeding, moving, and smoothing soil in raised beds and container gardens
Dimensions
- Handle Length
- 5.3 in
Description
With an ergonomic handle design that includes a soft gel grip insert that cushions the hand, AMES Ergo Gel Grip hand tools are built with your comfort in mind. This complete set includes a soil scoop, weeder, trowel, cultivator, transplanter, and rake that are perfect for gardening in raised beds and container gardens. Ideal for gardeners as well as first time homeowners for general gardening tasks such as planting, transplanting, weeding, and moving and smoothing soil.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.