Shop ARNOLD
Create Account
490-325-0023 11 x 1.75 in. Offset Wheel
- Mfr # 162650
- Zoro # G504146195
product price:Â
$
41.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 162650
- Zoro #
- G504146195
- UPC #
- -
- Country of Origin
- United States
Description
Features
- UniversalPlastic
- Offset Replacement Wheel
- Rubber Cap
- Fits MTD
- Craftsman Toro
- Honda & Hop
- Includes Sizing Spacers & Instructions
- 1.5 in. Hub Length
- 0.63 in. Nylon Bearing
- Bar Tread
- 60 LB Load Rating.
- Size - 11 x 1.75 in.
- Dimensions - 11 x 11 x 1.75 in.
- Iteam Weight - 1.8 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.