Shop ARNOLD
See all product information
Create Account
8 in. D X 16 in. D 500 lb. cap. Wheelbarrow Tire and Tube Rubber
- Mfr # 490-326-0007
- Zoro # G516119279
product price:Â
$
24.99
/ea
Key Features
For Use With
Wheelbarrow/Cart Tires/Wh
Overall Length
16 in
Overall Height
16 in
Overall Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490-326-0007
- Zoro #
- G516119279
- UPC #
- 37049943869
- Country of Origin
- China
Dimensions
- Overall Length
- 16 in
- Overall Height
- 16 in
- Overall Width
- 3 in
Details
- Item
- Wheelbarrows/Yard Carts
- For Use With
- Wheelbarrow/Cart Tires/Wh
Description
Axle Diameter: , Hub Style: , Inflatable: Yes, Material: Rubber, Number in Package: 1, Packaging Type: , Product Type: Wheelbarrow Tire and Tube, Rim Diameter: 8, Sub Brand: , Tread Type: Ribbed, Brand Name: Arnold, Weight Capacity: 500, Wheel Diameter: 1
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.