Zoro Homepage

8.5 in. W X 18 in. D Replacement Inner Tube

  • Mfr # 490-328-0008

  • Zoro # G216119241


product price: $19.99
/ea

Key Features

For Use With
Wheelbarrow/Cart Tires/Wh
Overall Height
6.9 in
Overall Width
10.3 in
Overall Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490-328-0008
Zoro #
G216119241
UPC #
37049945092
Country of Origin
China

Dimensions

Overall Height
6.9 in
Overall Width
10.3 in
Overall Length
3.5 in

Details

For Use With
Wheelbarrow/Cart Tires/Wh
Item
Wheelbarrows/Yard Carts

Description

Brand Name: Arnold, Model Compatibility: lawn tractors, wheel barrows, hand trucks, chipper/shredder and dump carts, Number in Package: 1, Packaging Type: Boxed, Product Type: Replacement Inner Tube, Rim Diameter: 8, Sub Brand: , Tread Type: , Weight Capa

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.