Zoro Homepage

9 in. L Edger Blade

  • Mfr # 490-105-M017

  • Zoro # G616255785


product price: $24.69
/ea

Key Features

For Use With
Edger Blades
Height
8.9 in
Length
0.25 in
Width
8.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490-105-M017
Zoro #
G616255785
UPC #
37049946075
Country of Origin
United States

Dimensions

Height
8.9 in
Length
0.25 in
Width
8.45 in

Details

For Use With
Edger Blades
Item
Power Equipment Repair

Description

Grade: , Number in Package: 1, Packaging Type: Hang Tab, Product Type: Edger Blade, Sub Brand: , Brand Name: Arnold, Length: 9, Width: , Line Diameter: , Line Shape: , Product Compatibility: Fits MTD, Assembly Required:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.