Arnold 0968248 Vented Gas Cap for Use with MTD Lawn Tractors; 20.12 in Diameter

  • Mfr # 968248

  • Zoro # G904089160


product price: $41.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
968248
Zoro #
G904089160
UPC #
037049925209
Country of Origin
United States

Description

Arnold Gas Cap, Vented, Arnold, Suitable For Use With: MTD Lawn Tractors, 2-1/8 in Diameter. Our products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date.

Specifications
  • Dimension: 5" W x 8.63" H x 7.25" L
  • Weight: 0.23 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.