Zoro Homepage

Arnold 490-324-0002 Replacement Wheel 1.75 x 12 In.

  • Mfr # 6524532

  • Zoro # G904169879


original price: $44.15
9% off
new price: $39.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6524532
Zoro #
G904169879
UPC #
-
Country of Origin
China

Description

Features
  • For Craftsman, Husqvarna, Poulan, Poulan Pro, Yard Machines, Yard-Man and others with 12 in. rear wheels.
  • Plastic wheel.
  • 1/2 in. diameter nylon hub, offset adapters included.
  • 50 lbs. load rating per wheel.
  • Bar tread pattern.
  • Size - 1.75 x 12 in.
  • Item Weight - 2.5.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.